Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 5/16 in Inside Dia.
Mfr # PU12ABK-25
Zoro # G410993678
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 0.086 in
- Standards NSF 51, NSF 61, RoHS Compliant
- Application Air, Lubricant, Water
- Color Black
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU12ABK-25
- Zoro # G410993678
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Overall Length | 25 ft |
Bend Radius | 1 51/500 in |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Kitchen Timer White (5870)
- EEMAX Eemax 6.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX60)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC09)
- WATTS Pressure Regulator, 1/4", FNPT x FNPT (LF263A 50-175)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ABK-25)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Black (1PBR5)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 10 Ft. (ZUSA-HT-566)
- ZORO SELECT Poly Tubing, Straight, OD 10mm, 50 Ft (2MP-10M-50-01)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-902)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Yellow (PU14AY)
- Zoro Select Tubing