Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 5/16 in Inside Dia.
Mfr # PU12-AY-50
Zoro # G610993669
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.086 in
- Material Polyurethane
- Color Yellow
- Standards NSF 51, NSF 61, RoHS Compliant
- Burst Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU12-AY-50
- Zoro # G610993669
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Bend Radius | 1 51/500 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® "C" Cutter, 1" For Model C-31, C-32, C-33, C-31IW, C-32IW, C-33IW, C-44IW & C-45IW (54837)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- LEGEND VALVE 1-1/2" X 1" PEX RED COUPLING (460-538NL)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Yellow (PU5322AY)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D. (ZUSA-HT-1528)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1496)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Red (PU04MAR)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1526)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- Zoro Select Tubing