Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 4 mm Inside Dia.
Mfr # PU06MAY-25
Zoro # G110993770
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Standards NSF 51, NSF 61, RoHS Compliant
- Application Air, Lubricant, Water
- Material Polyurethane
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU06MAY-25
- Zoro # G110993770
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 25 ft |
Bend Radius | 12 mm |
Inside Diameter | 4 mm |
Outside Diameter | 6 mm |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- DELTA Delta Commercial Instit Parts: Desd-650 Remote Controle (061311A)
- BUCKAROOS 4-1/2" Od Pipe Saddle 22 Gauge-12" Long 50/Bucket (1045-12-22 RD BUCKET)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- ZORO SELECT Poly Tubing, Straight, OD 12mm, 50 Ft (2MP-12M-50-01)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 50 Ft. (ZUSA-HT-536)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-502)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT Poly Tubing, Spiral, OD 1/2 In, 48 In (2MPS-12-40-01)
- ZORO SELECT Tubing, FEP, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3370)
- Zoro Select Tubing