Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 3/32 in Inside Dia.
Mfr # PU532-AY-50
Zoro # G510993813
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards NSF 51, NSF 61, RoHS Compliant
- Application Air, Lubricant, Water
- Material Polyurethane
- Burst Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU532-AY-50
- Zoro # G510993813
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Bend Radius | 1/4 in |
Inside Diameter | 3/32 in |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 5/32 in |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 3/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-100)
- KETCHAM 24" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (192)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- SHARKBITE UNION ELBOW 1/2""CTS (25629)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- ZORO SELECT Poly Tubing, Straight, OD 12mm, 50 Ft (2MP-12M-50-01)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In (2MPS-14-20-01)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- Zoro Select Tubing