Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 3/16 in Inside Dia.
Mfr # PU08MAR-25
Zoro # G310993761
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- Burst Pressure 600 psi
- Material Polyurethane
- Application Air, Lubricant, Water
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU08MAR-25
- Zoro # G310993761
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 3/16 in |
Bend Radius | 297/500 in |
Outside Diameter | 8 mm |
Outside Diameter Tolerance | +/-0.005 in |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8316G034120/60,110/50DA)
- SPEARS 3/4" Socket x FNPT PVC Ball Valve Inline (3629-007)
- ZORO SELECT Repair Clamp, Single Bolt, 2-1/2 In, 304 SS (24T951)
- KOHLER 0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun (13474-CP)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue (1PBU3)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-470)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-929)
- ZORO SELECT Poly Tubing, Straight, OD 1/4 In, 50 Ft (2MP-14-B-01)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (3MPS-38-20)
- Zoro Select Polyurethane Tubing