Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 2.5 mm Inside Dia.
Mfr # PU04M/532ABK-50
Zoro # G510993691
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Color Black
- Material Polyurethane
- Application Air, Lubricant, Water
- Standards NSF 51, NSF 61, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU04M/532ABK-50
- Zoro # G510993691
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 4 mm |
Inside Diameter | 2.5 mm |
Overall Length | 50 ft |
Bend Radius | 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNH24)
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- ZORO SELECT PVC Coupling, Insert x Double Helix, 3/4 in Pipe Size (1429099)
- DIXON TBolt Clamp, ST, Bolt, 1.844", 2.062" (TBC200)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft. (ZUSA-HT-538)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 25 Ft. (ZUSA-HT-554)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1512)
- ZORO SELECT Poly Tubing, Straight, OD 5/32 In, 50 Ft (2MP-532-B-01)
- JONES STEPHENS Clear Vinyl Tubing, 3/8" ID, 9/16" OD (T26376)
- Zoro Select Tubing