Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing, 1/4 in Inside Dia.
Mfr # PU38ABK-25
Zoro # G310993631
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.063 in
- Material Polyurethane
- Standards NSF 51, NSF 61, RoHS Compliant
- Color Black
- Application Air, Lubricant, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PU38ABK-25
- Zoro # G310993631
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 25 ft |
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P598)
- ZURN Seats Repair Kit, 3/4"-1" (RK34-950XLC)
- SMITH-COOPER Hex Nipple, 316, 1-1/2" (4321002014)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 1/2" Female x 1/2" Female NPT (FT04-04)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 11 1/8 In (2MPS-532-10-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-454)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ACB-50)
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 250 Ft, Black (PU50-BBLK PU12-BBLK)
- ZORO SELECT Poly Tubing, Straight, OD 1/2 In, 50 Ft (3MP-12-B)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-6X1-BLU-0100)
- Zoro Select Polyurethane Tubing