Shop All Rubber Sheets & Strips
Zoro Select
Polyurethane Rubber Sheet w Adhesive, 60A, 1/4"T x 36"W x 12"L
Mfr # BULK-RS-P60-40
Zoro # G2420198
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Rubber Width 3 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P60-40
- Zoro # G2420198
- UPC # 193005112561
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 1 ft |
Nominal Size | 12 in x 36 in |
Overall Width | 12 in |
Overall Length | 36 in |
Width | 3 ft |
Length | 1 ft |
Description
Polyurethane Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Amber, Durometer 60A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Strip, 70A, 10'x4"x0.25", Black (BULK-RS-N70-430)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- ZORO SELECT FDA Neoprene Rubber Strip w Adhesive, 60A, 1/4"T x 1"W x 10 Ft L (BULK-RS-N60FDA-160)
- ZORO SELECT Silicone Strip, 40A, 10'x1"x1/32", Red (BULK-RS-S40-149)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A (BULK-RS-V75-446)
- ZORO SELECT Neoprene Sheet, 60A, 5'x4'x0.125 (BULK-RS-NFR60-38)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 10 Ft, Black (BULK-RS-SBRHS60-70)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-986)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- Zoro Select Rubber Sheets & Strips