Shop All Rubber Sheets & Strips
Zoro Select
Polyurethane Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L
Mfr # BULK-RS-P60-10
Zoro # G2420137
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Rubber Width 3 ft
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P60-10
- Zoro # G2420137
- UPC # 193005111199
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 1 ft |
Overall Width | 12 in |
Overall Length | 36 in |
Nominal Size | 12 in x 36 in |
Width | 3 ft |
Length | 1 ft |
Description
Polyurethane Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Amber, Durometer 60A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft (61F.25X12-12)
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.750" Thick (1YYN5)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x0.25", Black (BULK-RS-E60-634)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16F59-P)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A (BULK-RS-V75-437)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 80A (BULK-RS-E80MIL-10)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-E60-130)
- E. JAMES Sheet Rubber, 1/4, 6" x 6" Viton, 350-1/4P (350-1/4P)
- Zoro Select Rubber Sheets & Strips