Shop All Individual & Bulk O-Rings
Zoro Select
Polyurethane O-Ring, Dash 232
Mfr # ZUSAU70232
Zoro # G2429955
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 232
- System of Measurement Inch
- Material Polyurethane
- Cross Section Shape Round
- O-Ring Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAU70232
- Zoro # G2429955
- UPC # 193005272623
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-3/4" |
Actual Inside Dia. | 2.734" |
Nominal Outside Dia. | 3" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.012" |
Details
Item | O-Ring |
Dash Number | 232 |
System of Measurement | Inch |
Material | Polyurethane |
Cross Section Shape | Round |
O-Ring Material | Polyurethane |
O-Ring Material Compatibility | Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease |
Durometer | 70A |
Color | Natural |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -20° to 180° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.7 in, Actual Width 0.139 in, Dash Number 232, Color Natural, Durometer 70 Shore A, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.012 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Weather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1310CLETLH154916)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- ZORO SELECT O-Ring, Dash 122, EPDM, 0.1 In., PK50 (U38869.009.0112)
- ZORO SELECT O-Ring, Dash 206, Viton, 0.13 In., PK25 (U38875.012.0050)
- ZORO SELECT O-Ring, Buna N, 38mm OD, PK25 (1CUZ5)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38801.012.0093)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25000 (3GCW5)
- ZORO SELECT O-Ring, Dash 238, Buna N, 0.13 In., PK10 (1RHJ8)
- ZORO SELECT O-Ring, Dash 337, Buna N, 0.21 In., PK50 (U38801.018.0300)
- Zoro Select Individual & Bulk O-Rings