Shop All Individual & Bulk O-Rings
Zoro Select
Polyurethane O-Ring, Dash 146
Mfr # ZUSAU70146
Zoro # G2429849
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 146
- System of Measurement Inch
- Material Polyurethane
- Cross Section Shape Round
- O-Ring Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAU70146
- Zoro # G2429849
- UPC # 193005272432
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-5/8" |
Actual Inside Dia. | 2.612" |
Nominal Outside Dia. | 2-13/16" |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.818" |
Nominal Width | 3/32 in |
Details
Item | O-Ring |
Dash Number | 146 |
System of Measurement | Inch |
Material | Polyurethane |
Cross Section Shape | Round |
O-Ring Material | Polyurethane |
O-Ring Material Compatibility | Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease |
Durometer | 70A |
Color | Natural |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Temp. Range | -20° to 180° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 2.6 in, Actual Width 0.103 in, Dash Number 146, Color Natural, Durometer 70 Shore A, Nominal Outside Dia. 2 13/16 in, Actual Outside Dia. 2.818 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 160mm Cosmo Pull, Polished Chrome (73226)
- DELTANA Storm Door Latch, Round, Tubular Lock Oil Rubbed Bronze (SDL980U10B)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 (N 7528)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 (ZUSAH4X10)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK25 (U38801.012.0212)
- Zoro Select Individual & Bulk O-Rings