Shop All Polyurethane Tubing
Zoro Select
PolyTubing, Straight, OD 5/32 In, 11 1/8 In
Mfr # 3MPS-532-10
Zoro # G3301015
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MPS-532-10
- Zoro # G3301015
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 11 1/8 in |
Tail Length | 4 in |
Tubing Length | 12.75 in |
Tube B Inside Diameter | 3/32 in |
Tube C Outside Diameter | 5/32 in |
Overall Tubing Length | 12.75 in |
Tube C Inside Diameter | 3/32 in |
Tube A Outside Diameter | 5/32 in |
Tube B Outside Diameter | 5/32 in |
Tube A Inside Diameter | 3/32 in |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 3, Overall Tubing Length 12.75 in, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (31621-RA-0)
- BREEZE T-Bolt, Spring, 3.13", Zinc Bolt, PK10 (B9226-0313 B)
- ARCTIC PURE PLUS Replacement for AR-10000-P system (K00493)
- S.U.R. & R. AUTO PARTS 5/16" Check Valve (CKV5)
- ZORO SELECT Tubing, 1/4 In OD, Polyurethane, 100 Ft (4HL92)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In (2MPS-532-40-01)
- ZORO SELECT EVA Tubing, Flexible, 0.5 in OD, 100 ft. (891210)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-500)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 260mm (2MPS-06M-05-01)
- ZORO SELECT Poly Tubing, Spiral, OD 10mm, 600mm (2MPS-10M-20-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-486)
- Zoro Select Polyurethane Tubing