Shop All Drain Components
Zoro Select
Polypropylene, Easy Touch, Drain
Mfr # 129-007G
Zoro # G1198093
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Color - Drains Chrome
- Connection - Drains Slip
- Material of Construction Polypropylene
- Type Easy Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 129-007G
- Zoro # G1198093
- UPC # 032888290075
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Length - Drains | 12" |
Overall Diameter | 1 1/2 in |
Length In. | Drain: 12" |
Body Diameter | 12 in |
Body Height | 3 1/8 in |
Overall Length | 19 3/4 in |
Overall Height | 3 1/8 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Shower Drain, Standards -, Includes Grate No, Pipe Outside Diameter 1 1/2 in, Drain Material Plastic, Includes Drain, Escutcheon, Nut, Overflow, Pop-up Stem, Connection Type Slip, Ligature Resistant No, Body Height 3 1/8 in, Product Type Shower Drain, Drain Style Round, Grate Material No Grid, Grate Color Gray, Overall Length 19 3/4 in, Overall Diameter 1 1/2 in, Body Diameter 12 in, Overall Height 3 1/8 in, Grate Finish No Grate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001180-GR)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- LEGEND VALVE 1" COPPER CAP (450-485)
- ZORO SELECT P-Trap with Flange, White Drain (35099)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNK3)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNN4)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White Finish, Lavatory, Extension (4FEZ1)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Center Outlet Waste Tee (1PNY4)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05216)
- PIONEER FAUCETS Bath Waste And Overflow-Tip-Toe Bath Strainer; 1-1/2" Coarse Thrd, Nckl (X-6400029-BN)
- Zoro Select Drain Components