Shop All Pallets
Zoro Select
Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H
Mfr # GS4840 -3 ROD
Zoro # G8289136
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 5,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GS4840 -3 ROD
- Zoro # G8289136
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 7/8 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 5,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | Polyethylene |
Description
Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 5,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 5 7/8 in, Rackable Capacity 1,200 lb, Black, Pallet Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 46 Pc. Steel Pegboard Hook Assortment for LocBoard (LH1-KIT)
- KRUEGER Therma Level Gauge, Tank 36", 2"NPT (H-2-36-S1)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 1/8 in H x 9 in W (M812)
- SEVILLE CLASSICS NSF Bin Rack, 7 Tier, 22 Bin, Extra Large (WEB678)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 7/8 in L, 45 7/8 in W, 6 in H (45X48 JOURNEY BLK)
- ZORO SELECT Recycled Pressed Wood Pallet, 40 1/4 in L, 48 1/4 in W, 5 5/8 in H (PWP-4840)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet, 39.25 in L, 47.25 in W, 6 H (PLPR-4840-ST)
- Zoro Select Pallets