Shop All Temporary Structure Accessories
Zoro Select
Polyethylene Canopy Carrying Bag
Mfr # 11C550
Zoro # G4265317
original price:
$21.55
11% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Canopies, Shelters, Wall Kits
- Color Gray
- Material Polyethylene
- Height 6 ft 8 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11C550
- Zoro # G4265317
- UPC # 190735379356
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Height | 6 ft 8 in |
Width | 15 in |
Details
Item | Canopy Carrying Bag |
For Use With | Canopies, Shelters, Wall Kits |
Color | Gray |
Material | Polyethylene |
Accessory Type | Canopy Carrying Bag |
Description
Canopy Carrying Bag, For Use With Canopies, Shelters, Wall Kits, Gray, Material Polyethylene, Height 6 ft 8 in, Width 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAUCHO Gaucho 118293 Barbed Wire, 15.5 ga, 1320 ft L, 4-Barbed Point (118293)
- LUSTER LEAF Digital Soil Ph Meter (1845)
- BRIGGS & STRATTON Float Bowl (221995)
- OREGON Mower Blade (91-917)
- ZORO SELECT Corner Connector, dia. 54 (TT11C5435CCG)
- ZORO SELECT Top Cover (TT5DFL9TCG)
- ZORO SELECT Bungee, PK28 (TT11C542BGG)
- ZORO SELECT Roof (TT11C544RFG)
- ZORO SELECT Sign Base, HDPE, Red (BPB-RD-96-RD W/ WHEELS)
- ZORO SELECT Endwall with Door (TT11C546EDG)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- Zoro Select Temporary Structure Accessories