Shop All Felt Sheets
Zoro Select
Polyester Filter Felt, Shape Sheet, 5 ft L
Mfr # BULK-FFS-PP-23
Zoro # G006115811
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Filter
- Material Synthetic Polypropylene Felt
- Backing Type Plain
- Thickness 5/64 in
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FFS-PP-23
- Zoro # G006115811
- UPC # 193005287597
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 6 ft |
Length | 5 ft |
Details
Grade | Filter |
Material | Synthetic Polypropylene Felt |
Backing Type | Plain |
Thickness | 5/64 in |
Color | White |
Item | Polyester Filter Felt Sheet |
Wool Content | 0 % |
Micron Rating | 50 micron |
Maximum Temperature | 250 Degrees F |
Density | 0.657 lb/sq yd |
Shape | Sheet |
Reinforced Material | Polypropylene |
Felt Backing Type | Plain |
Description
Polyester Filter Felt Sheet, Material Synthetic Polypropylene Felt, Shape Sheet, Length 5 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.657 lb/sq yd, Color White, Maximum Temperature 250 Degrees F, Reinforced Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" (CCNES1/16-F25-P)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/2 x 120 In (2FJK5)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1 1/2x60 In (2FKY7)
- ZORO SELECT Felt Sheets (BULK-FS-F7-23)
- ZORO SELECT Felt Sheets (BULK-FS-F26-41)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- Zoro Select Felt Sheets