Shop All Felt Sheets
Zoro Select
Polyester Filter Felt, Shape Roll, 25 ft L
Mfr # BULK-FFS-PET-20
Zoro # G406115794
product price: $99.19
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$99.19
Free 30-Day Returns
Key Features
- Grade Filter
- Material Synthetic Polyester Felt
- Backing Type Plain
- Thickness 5/64 in
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FFS-PET-20
- Zoro # G406115794
- UPC # 193005289096
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 6 ft |
Length | 25 ft |
Details
Grade | Filter |
Material | Synthetic Polyester Felt |
Backing Type | Plain |
Thickness | 5/64 in |
Color | White |
Item | Polyester Filter Felt Roll |
Shape | Sheet |
Maximum Temperature | 325 Degrees F |
Density | 0.625 lb/sq yd |
Micron Rating | 10 micron |
Wool Content | 0 % |
Reinforced Material | Polyester |
Felt Backing Type | Plain |
Description
Polyester Filter Felt Roll, Material Synthetic Polyester Felt, Shape Sheet, Length 25 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.625 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-ACR-22)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 5 Ft L (870640)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Felt Sheets (BULK-FS-PET-14)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Felt, F1, 1/8 In Thick, 1/2 x 12 In (2FGZ8)
- ZORO SELECT Felt Sheet, F3, 1/8 In Thick, 12 x 12 In (2FHF7)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 120 In (2HUR6)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 12 In (2FHL9)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FHR4)
- Zoro Select Felt Sheets