Shop All PVC Tubing
Zoro Select
Polyester Braid and Steel Wire PVC
Mfr # ZUSA-HT-6826
Zoro # G606434756
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.219 in
- Color Clear
- Application Beverage, Food, Water
- Material PVC
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6826
- Zoro # G606434756
- UPC # 193005278908
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1 7/16 in |
Inside Diameter | 1 in |
Bend Radius | 9 7/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 7/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (SH41050-PP)
- RIOBEL Parabola Wall Mount Towel Hook (PB7BK)
- ASCO RedHat Solenoid Valve Coil, 120V, 60 Hz, 20W (099257-005-D*)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2210)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-1221)
- ZORO SELECT FDA PVC and 3A Tubing, 14.5 psi, 25 ft (ZUSA-HT-3792)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 7/16 In OD (1512-312438-100)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- ABBOTT RUBBER Abbott Rubber 225904 100 ft. Clear reinforced Tubing (225904)
- Zoro Select Tubing