Shop All Plastic Channels
Zoro Select
Polycarbonate U Channel Stock , 36" L, Clear
Mfr # BULK-UC-PC-12
Zoro # G1936342
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Inside Leg Length 0.35 in
- Outside Leg Length 0.4 in
- Inside Base Width 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-UC-PC-12
- Zoro # G1936342
- UPC # 193005444433
- Country of Origin China
- Category Plastic Channels
Dimensions
Inside Leg Length | 0.35 in |
Outside Leg Length | 0.4 in |
Inside Base Width | 0.39 in |
Outside Base Width | 0.49 in |
Length | 36 in |
Plastic Length | 3 ft |
Description
U Channel Stock, Polycarbonate, Grade Standard, Wall Thickness 0.05 in, Plastic Length 3 ft, Outside Leg Length 0.4 in, Outside Base Width 0.49 in, Inside Leg Length 0.35 in, Inside Base Width 0.39 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lbs/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-PP-14)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ZORO SELECT Clear Polycarbonate Film Stock 100 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-13)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 3/4" W (BULK-PS-PVC-574)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-6)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-2)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ7)
- Zoro Select Plastic Channels