Shop All Plastic Channels
Zoro Select
Polycarbonate U Channel Stock , 24" L, Clear
Mfr # BULK-UC-PC-7
Zoro # G1936351
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Inside Leg Length 0.25 in
- Outside Leg Length 0.3 in
- Inside Base Width 0.135 in
Product Information
- Brand Zoro Select
- MFR # BULK-UC-PC-7
- Zoro # G1936351
- UPC # 193005444389
- Country of Origin China
- Category Plastic Channels
Dimensions
Inside Leg Length | 0.25 in |
Outside Leg Length | 0.3 in |
Inside Base Width | 0.135 in |
Outside Base Width | 0.235 in |
Length | 24 in |
Plastic Length | 2 ft |
Details
Description
U Channel Stock, Polycarbonate, Grade Standard, Wall Thickness 0.05 in, Plastic Length 2 ft, Outside Leg Length 0.3 in, Outside Base Width 0.235 in, Inside Leg Length 0.25 in, Inside Base Width 0.135 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lbs/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-189)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.25X10-12)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PVC-393)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE3)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJD1)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE5)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- Zoro Select Plastic Channels