Shop All Plastic Channels
Zoro Select
Polycarbonate U Channel Stock , 12" L, Clear
Mfr # BULK-UC-PC-6
Zoro # G1935767
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Inside Leg Length 0.35 in
- Outside Leg Length 0.4 in
- Inside Base Width 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-UC-PC-6
- Zoro # G1935767
- UPC # 193005444372
- Country of Origin China
- Category Plastic Channels
Dimensions
Inside Leg Length | 0.35 in |
Outside Leg Length | 0.4 in |
Inside Base Width | 0.39 in |
Outside Base Width | 0.49 in |
Length | 12 in |
Plastic Length | 1 ft |
Description
U Channel Stock, Polycarbonate, Grade Standard, Wall Thickness 0.05 in, Plastic Length 1 ft, Outside Leg Length 0.4 in, Outside Base Width 0.49 in, Inside Leg Length 0.35 in, Inside Base Width 0.39 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lbs/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4368_72_0)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-UHMW-7)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNK1)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-7)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- ZORO SELECT UHMW C Channel Stock, 120" L, White (2NJE7)
- Zoro Select Plastic Channels