Shop All Plastic Sheets
Zoro Select
Polycarbonate Plastic Sheet 32" L x 16" W x 3/16" Thick
Mfr # BULK-PS-PC-334
Zoro # G7843645
original price:
$41.09
17% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 16"
- Plastic Length 32"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-334
- Zoro # G7843645
- UPC # 193005888503
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 32" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 16" |
Length | 32" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 16 in W x 32 in L |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.1875 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-923)
- K&S PRECISION METALS BRASS STRIP 12X.016X2"" (8234)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 3/16" Thick (BULK-PS-PC-346)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/16" Thick (BULK-PS-PC-28)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick (BULK-PS-AC-127)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.003" Thick (G15-3F-6X50)
- EVERGREEN 0.125 in. Plain Opaque White Polystyrene Sheet (EVG9125)
- Zoro Select Plastic Sheets