Shop All Polyurethane Tubing
Zoro Select
Poly Tubing, Straight, OD 8mm, 50 Ft
Mfr # 2MP-08M-50-01
Zoro # G3420304
original price:
$154.99
5% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5 mm
- Outside Dia. 8 mm
- Wall Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MP-08M-50-01
- Zoro # G3420304
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5 mm |
Outside Dia. | 8 mm |
Tube Length | 50 ft |
Tube A Inside Diameter | 5 mm |
Overall Tubing Length | 50 ft |
Tube B Outside Diameter | 8 mm |
Tube A Outside Diameter | 8 mm |
Tail Length | 50 ft |
Bend Radius | 15 mm |
Tubing Length | 50 ft |
Tube B Inside Diameter | 5 mm |
Description
Tubing, Application Air, Water, Grouping Configuration Ribbon, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 50 ft, PEX Type Not Applicable, Reinforcement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Square tube expander end-caps, NDE.Q-20x1.5-M8 (NDE.Q)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX55)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (R9H72875-PP)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-902)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue (1PBU3)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Yellow (PU10MAY)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 10 Ft. (ZUSA-HT-566)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Black (1PBR7)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- Zoro Select Polyurethane Tubing