Zoro Select

Poly Tubing, Straight, OD 6mm, 50 Ft


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tube Material Polyurethane
  • Tube Hardness Shore A: 98
  • Inside Dia. 4 mm
  • Outside Dia. 6 mm
  • Wall Thickness 1 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 4 mm
Outside Dia. 6 mm
Tube Length 50 ft
Tube B Inside Diameter 4 mm
Tail Length 50 ft
Tube B Outside Diameter 6 mm
Bend Radius 12 mm
Tube A Outside Diameter 6 mm
Overall Tubing Length 50 ft
Tube A Inside Diameter 4 mm
Tubing Length 50 ft

Description

Tubing, Application Air, Water, Grouping Configuration Ribbon, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 50 ft, PEX Type Not Applicable, Reinforcement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.