Shop All Polyurethane Tubing
Zoro Select
Poly Tubing, Straight, OD 10mm, 50 Ft
Mfr # 2MP-10M-50-01
Zoro # G2727916
original price:
$177.99
19% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 6.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MP-10M-50-01
- Zoro # G2727916
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 6.5 mm |
Outside Dia. | 10 mm |
Tube Length | 50 ft |
Tube A Inside Diameter | 6 1/2 mm |
Overall Tubing Length | 50 ft |
Tube B Outside Diameter | 10 mm |
Bend Radius | 25 mm |
Tube A Outside Diameter | 10 mm |
Tubing Length | 50 ft |
Tube B Inside Diameter | 6 1/2 mm |
Tail Length | 50 ft |
Description
Tubing, Application Air, Water, Grouping Configuration Ribbon, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 50 ft, PEX Type Not Applicable, Reinforcement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-1146)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- MAYFAIR TOILET SEAT ELNG WHITE (144CP-000)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-502)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 11 1/8 In (2MPS-532-10-01)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 50 Ft. (ZUSA-HT-536)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3371)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- Zoro Select Polyurethane Tubing