Shop All Polyurethane Tubing
Zoro Select
Poly Tubing, Spiral, OD 6mm, 320mm
Mfr # 2MPS-06M-10-01
Zoro # G2816581
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 4 mm
- Outside Dia. 6 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MPS-06M-10-01
- Zoro # G2816581
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 6 mm |
Tube Length | 320 mm |
Tube B Outside Diameter | 6 mm |
Overall Tubing Length | 32 cm |
Tail Length | 4 in |
Tube A Outside Diameter | 6 mm |
Tube A Inside Diameter | 4 mm |
Tube B Inside Diameter | 4 mm |
Tubing Length | 32 cm |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 32 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Adair Comfort Height One-Piece Elo, 1.28 gpf, Gravity Flush, Floor Mounted Mount, Elongated, White (3946-RA-0)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (903 11/4)
- BOSHART 1-1/4 In. MPT x 1-1/4 In. Insert Polypropylene Hose Adapter (UPPA-12)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 100 Ft. (ZUSA-HT-449)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 28 In (2MPS-14-40-01)
- ZORO SELECT Poly Tubing, Straight, OD 3/8 In, 50 Ft (2MP-38-B-01)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 11 1/8 In (2MPS-532-10-01)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 250 Ft, Black (1PBP8)
- ZORO SELECT Poly Tubing, Spiral, OD 4mm, 520mm (2MPS-04M-40-01)
- JONES STEPHENS Clear Vinyl Tubing, 1/4" ID, 3/8" OD (T26250)
- Zoro Select Tubing