Shop All Polyurethane Tubing
Zoro Select
Poly Tubing, Spiral, OD 4mm, 360mm
Mfr # 2MPS-04M-20-01
Zoro # G2779813
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 2.5 mm
- Outside Dia. 4 mm
- Wall Thickness 0.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MPS-04M-20-01
- Zoro # G2779813
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 2.5 mm |
Outside Dia. | 4 mm |
Tube Length | 360 mm |
Tube B Outside Diameter | 4 mm |
Overall Tubing Length | 36 cm |
Tube A Inside Diameter | 2 13/32 mm |
Tube B Inside Diameter | 2 13/32 mm |
Tail Length | 4 in |
Tube A Outside Diameter | 4 mm |
Tubing Length | 36 cm |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 36 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/2" x 1/2" Male NPT (B12-04ML)
- ROHL Bossini Three Function Rovato Showerhead In Polished Nickel (I00218PN)
- ZORO SELECT Square Plug, 3/4", 150,316, Thrd Heavy (4381037240)
- PFISTER Po Hs S/A 60In (951-1950)
- ZORO SELECT Tubing, Polyurethane, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1508)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-952)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft. (ZUSA-HT-538)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L (ZUSA-HT-468)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- DANCO 36338Q HOSE WASHING MACHINE 6 (36338)
- Zoro Select Tubing