Shop All Polyurethane Tubing
Zoro Select
Poly Tubing, Spiral, OD 1/4 In, 13 In
Mfr # 4MPS-14-10
Zoro # G2870637
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5/32 in
- Outside Dia. 1/4 in
- Wall Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MPS-14-10
- Zoro # G2870637
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/32 in |
Outside Dia. | 1/4 in |
Tube Length | 13 in |
Tube B Outside Diameter | 1/4 in |
Tail Length | 4 in |
Tube A Inside Diameter | 5/32 in |
Overall Tubing Length | 13 in |
Tube C Outside Diameter | 1/4 in |
Tube C Inside Diameter | 5/32 in |
Tube D Inside Diameter | 5/32 in |
Tubing Length | 13 in |
Tube A Outside Diameter | 1/4 in |
Tube D Outside Diameter | 1/4 in |
Tube B Inside Diameter | 5/32 in |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 13 in, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009402)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 3/4 in Pipe Size (1436102)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 280mm (2MPS-08M-05-01)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Yellow (PU5322AY)
- ZORO SELECT Poly Tubing, Straight, OD 8mm, 50 Ft (2MP-08M-50-01)
- ZORO SELECT Poly Tubing, Spiral, OD 10mm, 600mm (2MPS-10M-20-01)
- ZORO SELECT Tubing, FEP, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3436)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 100 Ft. (ZUSA-HT-518)
- Zoro Select Tubing