Shop All Polyurethane Tubing
Zoro Select
Poly Tubing, Spiral, OD 10mm, 1000mm
Mfr # 2MPS-10M-40-01
Zoro # G3145204
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 5.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2MPS-10M-40-01
- Zoro # G3145204
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5.5 mm |
Outside Dia. | 10 mm |
Tube Length | 1,000 mm |
Tube A Outside Diameter | 10 mm |
Overall Tubing Length | 100 cm |
Tubing Length | 100 cm |
Tube B Inside Diameter | 6 1/2 mm |
Tail Length | 4 in |
Tube A Inside Diameter | 6 1/2 mm |
Tube B Outside Diameter | 10 mm |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 100 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (5P511)
- KOHLER 30 (77792)
- SLOAN Hydraulic Actuator Assembly (HY32A)
- AMERICAN FILTER CO 4 H, 3 PK (MWF-AFC-RF-G1-3-67753)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-488)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PU38AG)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3404)
- ZORO SELECT EVA Tubing, 0.10 in OD, 100 ft, 1400 psi (893110)
- SURETHANE Surethane Polyurethane Tubing, 10mm OD x 100m, Light Blue (PU10MFLB)
- Zoro Select Polyurethane Tubing