Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 8 mm Inside Dia.
Mfr # PE10M-NA-50
Zoro # G210993748
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Clarity Semi-Clear
- Inside Diameter 8 mm
- Overall Length 50 ft
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE10M-NA-50
- Zoro # G210993748
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 8 mm |
Overall Length | 50 ft |
Outside Diameter | 10 mm |
Outside Diameter Tolerance | +/-0.004 in |
Bend Radius | 51 mm |
Description
Poly Tubing, Application Air, Lubricant, Water, Color White, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 50 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000604)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177405)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- FERNCO Wax Free Urinal Seal, 2" Size, Blk, PVC (FUS-2)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3439)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3347)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3314)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3408)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3310)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3410)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL BLUE (500-10-500B)
- Zoro Select Polyethylene Tubing