Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 8 mm Inside Dia.
Mfr # PE10M-BK-50
Zoro # G410993760
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 mm
- Minimum Operating Temperature -50 Degrees F
- Features 100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
- Does Not Contain Does Not Impart Taste or Odor
- Standards FDA, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE10M-BK-50
- Zoro # G410993760
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Diameter | 8 mm |
Outside Diameter | 10 mm |
Bend Radius | 51 mm |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/-0.004 in |
Description
Poly Tubing, Application Air, Lubricant, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 50 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- APG 4" Aluminum Part D (340DAL)
- KISSLER RH Ceramic Cartridge, Brass, 2-3/16" Size (AB11-0904H)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3373)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3345)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3382)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3410)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- ZORO SELECT Poly Tube, 8 mm Inside Dia. (PE10M-NA-50)
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- Zoro Select Tubing