Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 5/16 in Inside Dia.
Mfr # HDPE716NA-25
Zoro # G510993486
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Hardness Shore D 45
- Jacket Material No Jacket
- System of Measurement Inch
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPE716NA-25
- Zoro # G510993486
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Bend Radius | 4 3/8 in |
Inside Diameter | 5/16 in |
Overall Length | 25 ft |
Outside Diameter | 7/16 in |
Description
Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 5/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 228 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (8320G200)
- ZORO SELECT Elbow, 90 Deg, 1 1/2 In, S x S (6507 11/2)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUVG#01)
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3378)
- ZORO SELECT Tubing, Polyethylene (PE12-NA)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Green (PE12CG)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3448)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3446)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3372)
- Zoro Select Polyethylene Tubing