Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 3/8 in Inside Dia.
Mfr # PE12-R-50
Zoro # G610993782
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Bend Radius 2 1/2 in
- Stripe Color No Stripe
- Maximum Operating Pressure 125 psi @ 75 Degrees F
- Application Air, Lubricant, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE12-R-50
- Zoro # G610993782
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Bend Radius | 2 1/2 in |
Outside Diameter Tolerance | +/-0.006 in |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Description
Poly Tubing, Application Air, Lubricant, Water, Color Red, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Streamline REF-1/2 Soft Coil Tubing, 1/2 in OD, 50 ft L (D 08050P)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4129-020)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (41110)
- SHARKBITE Push-to-Connect End Stop, 2 in Tube Size, Brass, Brass (UXL0454)
- ZORO SELECT Poly Tube, 8 mm Inside Dia. (PE10M-NA-50)
- ZORO SELECT Tubing, Polyethylene (PE14-ND)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3444)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3448)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3372)
- LEGEND VALVE 2" PERT TUBE 300 FT COIL (500-20-300)
- Zoro Select Tubing