Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 3/4 in Inside Dia.
Mfr # HDPE1X34ANA-50
Zoro # G110993718
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Material Polyethylene
- Overall Length 50 ft
- Inside Diameter 3/4 in
- For Fluid Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPE1X34ANA-50
- Zoro # G110993718
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1 in |
Bend Radius | 10 in |
Description
Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 195 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- DIXON Single Pin Squeeze Clamp, 2" (13MHHM-Q200)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000PL-HET-CPM)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV4)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3378)
- ZORO SELECT Poly Tube, 8 mm Inside Dia. (PE10M-NA-50)
- ZORO SELECT Poly Tube, 1/4 in Inside Dia. (PE38-NA-50)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3346)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Red (PE12CR)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3349)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- Zoro Select Tubing