Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 3/16 in Inside Dia.
Mfr # HDPE516NA-50
Zoro # G610993577
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Standards FDA, NSF 51, NSF 61
- Bend Radius 3 1/8 in
- Outside Diameter Tolerance +/-0.005 in
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPE516NA-50
- Zoro # G610993577
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Bend Radius | 3 1/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 50 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Description
Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 340 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Plastic/Chrome, Double Flush, Toilet Flush Valve Retrofit Kit (Solis DF RESS-C-1.6/1.1)
- MILWAUKEE VALVE 1" FNPT Brass Ball Valve Inline (BA-475BMS 1)
- CHICAGO FAUCET Wall Valve (769-317COLDABCP)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301005)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-2924)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3346)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2926)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3348)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3342)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-Y-50)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Blue (PE38CNB)
- Zoro Select Tubing