Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 1/8 in Inside Dia.
Mfr # HDPE14X18NA-25
Zoro # G510993585
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Vacuum Rated Vacuum Rated
- Outside Diameter 1/4 in
- Maximum Operating Temperature 140 Degrees F
- For Fluid Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPE14X18NA-25
- Zoro # G510993585
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 1/4 in |
Bend Radius | 2 1/2 in |
Inside Diameter | 1/8 in |
Overall Length | 25 ft |
Description
Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 1/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 456 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SERRATED NOZZLE ASSY, FOR MALE SPOUT '-6F' (G63258)
- ARCTIC PURE PLUS Water Filter Assembly, Primary (AR-10000-P)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11588)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-R-50)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3312)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3381)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3308)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3316)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3407)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2922)
- Zoro Select Polyethylene Tubing