Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 1/2 in Inside Dia.
Mfr # HDPE58NA-50
Zoro # G310993587
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Maximum Vacuum Pressure 28 in Hg
- Overall Length 50 ft
- Resistance Properties Chemical Resistant
- Vacuum Rated Vacuum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HDPE58NA-50
- Zoro # G310993587
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Bend Radius | 6 1/4 in |
Inside Diameter | 1/2 in |
Description
Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 1/2 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 151 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Slip Coupling, 3/4 in Tube Size, Brass, Brass (UIP3016)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 3/4 in. MIP PVC Plug (PVC 02113 0800HA)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3405)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-2924)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3309)
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-BU-50)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3306)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3376)
- CRESLINE CRESLINE 18115 High-Density Pipe, 1 in, 160 psi, Black (18115)
- Zoro Select Polyethylene Tubing