Shop All Samplers
Zoro Select
Poly Tank Sampler, 640mL, 9 Ft, PK12
Mfr # 5685
Zoro # G3918677
original price:
$127.26
11% off
new price: $112.99
/pk 12, $9.42/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$112.99
Free 30-Day Returns
Key Features
- Capacity 640 mL
- Material HDPE
- Length 9 ft
- Product Type Coliwasa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5685
- Zoro # G3918677
- Country of Origin United States
- Category Samplers
Dimensions
Length | 9 ft |
Details
Item | Poly Tank Sampler |
Capacity | 640 mL |
Material | HDPE |
Product Type | Coliwasa |
Description
Poly Tank Sampler, Capacity 640 mL, HDPE, Length 9 ft, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- ZORO SELECT Tapered Drum Thief, 220mL, 43 In L, PK12 (5548C)
- ZORO SELECT Drum Thief, 200mL, 42 In L, PK25 (5540)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- ZORO SELECT Drum Sampler, 250mL, 42 In, PK12 (5665S)
- ZORO SELECT Short Drum Thief, 60mL, 18 In L, PK50 (5528)
- Zoro Select Samplers