Shop All Samplers
Zoro Select
Poly Tank Sampler, 500mL, 7 Ft L, PK12
Mfr # 5680
Zoro # G3897512
original price:
$118.97
14% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 mL
- Material HDPE
- Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5680
- Zoro # G3897512
- Country of Origin United States
- Category Samplers
Dimensions
Length | 7 ft |
Details
Item | Poly Tank Sampler |
Capacity | 500 mL |
Material | HDPE |
Description
Poly Tank Sampler, Capacity 500 mL, HDPE, Length 7 ft, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- TRICORBRAUN Cork 34X14 Glossy Wood Synthetic Top, 22.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140250)
- SP SCIENCEWARE PIPETTER FAST RELEASE 25 ML RED PIP (F37904-0025)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- ZORO SELECT Tapered Drum Thief, 220mL, 43 In L, PK12 (5548C)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- BLACKBURN SAMPLING Waste Sampler Bucket, 190 mL Cap (BU16)
- Zoro Select Samplers