Shop All Mailer Envelopes
Zoro Select
Poly Mailer, 7 1/2"x10 1/2", White, PK1000
Mfr # 36DZ16
Zoro # G9071912
product price: $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7-1/2"
- Length 10-1/2"
- Material Poly
- Closure Type Self Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DZ16
- Zoro # G9071912
- UPC # 841436024204
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 7-1/2" |
Length | 10-1/2" |
Outside Length | 10 1/2 in |
Usable Width | 7 1/2 in |
Outside Width | 7 1/2 in |
Usable Length | 10 1/2 in |
Details
Item | Poly Mailers |
Color | White |
Material | Poly |
Closure Type | Self Seal |
Material Thickness | 0.003 in |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Description
Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 7 1/2 in x 10 1/2 in, Usable Width 7 1/2 in, Usable Length 10 1/2 in, Outside WxL 7 1/2 in x 10 1/2 in, Outside Width 7 1/2 in, Outside Length 10 1/2 in, Material Thickness 0.003 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Backpack, Leather, 5-1/2"Wx12"Lx18"H, Black (SML1260371041)
- SAFCO Polyester Carrier Strips, 2-1/4W (6552)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- PLAID Decoupage Glue, Gloss, 8 oz (CS11201)
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR98)
- ZORO SELECT Packing List Envelopes, 5 x 3 1/2 (PL471)
- ZORO SELECT Mailer Envelope, Kraft, 10-1/2 in. W, PK100 (36DY93)
- ZORO SELECT Mailer Envelope, Kraft, 4 in. W, PK500 (36DZ22)
- ZORO SELECT Bubble Lined Poly Mailers, 8 1/2"x12", White, PK100 (36DZ20)
- PARTNERS BRAND CD Inserts, 10 1/4" x 12 11/16", White, 50/Bundle (MLRCDI)
- Zoro Select Mailing Tubes & Cartons