Shop All Mailer Envelopes
Zoro Select
Poly Mailer, 6"x9", White, PK1000
Mfr # 36DZ01
Zoro # G9071833
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6"
- Length 9"
- Material Poly
- Closure Type Self Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DZ01
- Zoro # G9071833
- UPC # 841436024198
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 9" |
Usable Width | 6 in |
Usable Length | 9 in |
Outside Width | 6 in |
Outside Length | 9 in |
Details
Item | Poly Mailers |
Color | White |
Material | Poly |
Closure Type | Self Seal |
Pre-Printed Address Lines | No |
With Tear Strip | Yes |
Closure Style | Self Sealing |
Material Thickness | 0.003 in |
Description
Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 6 in x 9 in, Usable Width 6 in, Usable Length 9 in, Outside WxL 6 in x 9 in, Outside Width 6 in, Outside Length 9 in, Material Thickness 0.003 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIATH Greedy Granny Game (30810)
- ZORO SELECT 48" x 38" Equipment Cover, 1 mil, Clear, PK 150 (5CPG9)
- SEALER SALES Manual Gummed Tape Kraft Paper Tape Dispenser (SS-800)
- OHAUS Density Determination Kit, Silver (80253384)
- ZORO SELECT Packing List Envelopes, 6 x 4 (RCF46)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- ZORO SELECT Mailer Envelope, Kraft, 14-1/2 in. L, PK100 (36DZ18)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (100049784)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x4", White, PK100 (39UK75)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 26", Kraft, 24/Case (P3026K)
- Zoro Select Mailing Tubes & Cartons