Shop All Automotive Polisher Accessories
Zoro Select
Polishing Pad, Curved Edge, 7-1/2 In, Wool
Mfr # 12U071
Zoro # G4029557
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7 1/2 in
- Dia. (In.) 7-1/2
- Application For Cutting And Compounding
- Attachment Type Hook-and-Loop
- Thickness 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U071
- Zoro # G4029557
- UPC # 190735384565
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Diameter | 7 1/2 in |
Dia. (In.) | 7-1/2 |
Details
Application | For Cutting And Compounding |
Attachment Type | Hook-and-Loop |
Thickness | 1 1/2 in |
For Use With | 6-1/2 in Backing Plate |
Material | Wool |
Type | Tie-On Band |
Item | Polishing Pad |
Color | Yellow |
Description
Polishing Pad, Diameter 7 1/2 in, Thickness 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Ford Retrofit Kit, 26601 (26601)
- DB ELECTRICAL New Starter For Gravely & Kubota V1405 V1505 Engines 1992-On 16285-63010 111622 (410-52356)
- WEATHER GUARD 24 X 18 X 18 ALUMINUM UNDERBED BOX (627-0-02)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5134)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In (12U069)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- ZORO SELECT Hard Metal Buffing Kit, 4 Piece (12U114)
- ZORO SELECT Compound Pad, 8 In, Foam (12U072)
- ZORO SELECT Precious Metal Buffing Kit, 2 Piece (12U115)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Black (750232)
- Zoro Select Automotive Polisher Accessories