Shop All Automotive Polisher Accessories
Zoro Select
Polishing Bonnet, 7 In, Wool
Mfr # 12U063
Zoro # G4133884
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use With Polishing Liquids
- Diameter 7 in
- Type Elastic Band
- For Use With 7 in Backing Plate
- Thickness 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U063
- Zoro # G4133884
- UPC # 190735384480
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Diameter | 7 in |
Dia. (In.) | 7 |
Details
Application | For Use With Polishing Liquids |
Type | Elastic Band |
For Use With | 7 in Backing Plate |
Thickness | 1 1/8 in |
Item | Polishing Bonnet |
Attachment Type | Elastic Band |
Color | White |
Material | Wool |
Description
Polishing Bonnet, Diameter 7 in, Thickness 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Chinook 707 120V AC 2-Speed 7" Fan - Black (707CHBBX)
- ABRAMS 2" Round Amber 10 LED Trailer Clearance Side Marker Light (TML-R210-A)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- PERKO Mortise Latch Set W/ Turn Button (0960DP0CHR)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- ZORO SELECT Compound Pad, 8 In, Foam (12U072)
- ZORO SELECT Soft Metal Buffing Kit, 4 Piece (12U113)
- ZORO SELECT Polishing Bonnet, 7 In, Terry Cloth (12U067)
- ZORO SELECT Hard Metal Buffing Kit, 4 Piece (12U114)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In, Wool (12U071)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- Zoro Select Automotive Polisher Accessories