Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Poison Ivy Cleanser, Cream, Wipes
Mfr # 91082
Zoro # G1617680
product price: $4.75
/pk 2, $2.38/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Cream, Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91082
- Zoro # G1617680
- UPC # 92265910828
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.25 oz |
Size | 0.25 oz |
Details
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item | Post-Contact Cleanser |
Item - First Aid and Wound Care | Poison Ivy Cleanser |
Form - First Aid and Wound Care | Cream, Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 2 |
Formula | Water, Mineral Spirits, Prolatum Oil, Ceteth-20 |
Includes | (2) IvtX Poison and Ivy Packets |
Product Type | Post-Contact Cleanser |
Number of Units Included | 2 |
Unit Package Type | Packet |
Active Ingredient | Ceteth-20, Mineral Spirits, Prolatum Oil, Water |
Format | Cream, Wipes |
Purpose | Post-Contact Cleanser |
Exterior Package Type | Box |
Description
Post-Contact Cleanser, Active Ingredient Ceteth-20, Mineral Spirits, Prolatum Oil, Water, Format Cream, Wipes, Size 0.25 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Purpose Post-Contact Cleanser, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable, Number of Units Included 2, Product Type Post-Contact Cleanser, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Roll-A-Tex Indoor and Outdoor Texture Additive 1 lb (22233)
- FIRST AID ONLY Antibiotic Ointment, Packet, 0.9g, PK10 (A4003)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84666)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- NURSE ASSIST Sterile Water, Bottle Package Type, 8 oz. (NSWC418260)
- Zoro Select Topical Ointments, Creams, and Antiseptics