Shop All Rubber Wheels
Zoro Select
Pneumatic Wheel, Sawtooth, 3-3/8" W
Mfr # 53CM94
Zoro # G1721531
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Tread Sawtooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53CM94
- Zoro # G1721531
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 5/8 in |
For Axle Size | 5/8 in |
Description
Pneumatic Wheel, 300 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Wheel Dolly (ESC70134)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- TRI-ARC 132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7509246)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- ZORO SELECT Caster Wheel, 4 in., 250 lb., 85 Shore A (P-PRP-040X013/038K)
- ZORO SELECT Solid Wheel, Ribbed, 550 lb. Load Rating (53CM92)
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 85 Shore A (P-RCP-035X013/038D)
- ZORO SELECT 3 in. x 1-1/4 in. Caster Wheel, 200 lbs. (2RYW6)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Symmtrc (1NXB4)
- Zoro Select Rubber Wheels