Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, Black, 3-15/16" Wheel W
Mfr # P 300/20-75R
Zoro # G2188372
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 300 mm
- Wheel Width 100 mm
- Load Rating 395 lb
- For Axle Size 3/4 in
- Hub Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P 300/20-75R
- Zoro # G2188372
- Country of Origin Germany
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 300 mm |
Wheel Width | 100 mm |
For Axle Size | 3/4 in |
Hub Length | 3 in |
Fits Axle Dia. | 20 mm |
Bore Dia. | 13/16 in |
Tire Rim Dia. | 4 in |
Hub Width | 75 mm |
Description
Pneumatic Wheel, 395 lb Load Rating, Ribbed Tread, 11 13/16 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 3/4 in, 4.00-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Boat Winch Straps With Hook, 2PK (220MWS-2)
- BRANICK Mobile Cart For Branick Model 7600 (00-0137)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- ZORO SELECT Pneumatic Wheel, 12 In. Dia, 445 lb (1NWV1)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU6)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- ZORO SELECT Wheel, Pneumatic, 16 x 4 (MH21VK3702G)
- SERVICE CASTER SCC - 10" x 3.5" Pneumatic Wheel Only with 2.25" Offset Hub and Ball Bearings (SCC-FPB350-4O-BRGKIT)
- Zoro Select Caster Wheels