Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 8 In, 300 lb
Mfr # 1NWU4
Zoro # G3458962
original price:
$17.11
10% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 7/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 300 lb
- For Axle Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWU4
- Zoro # G3458962
- UPC # 190735406977
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 7/8 in |
For Axle Size | 3/4 in |
Hub Length | 2 7/8 in |
Tire Rim Dia. | 4 1/2 in |
Fits Axle Dia. | 3/4" |
Bore Dia. | 3/4 in |
Description
Pneumatic Wheel, 300 lb Load Rating, Sawtooth Tread, 8 in Wheel Dia., 2 7/8 in Wheel Width, For Axle Size 3/4 in, 2.80/2.50-4, Standard Tire Rim Type, Offset Hub Position, 2 7/8 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 156 in H Steel All Direction Ladder, 12 Steps, 450 lb Load Capacity (KDED112246)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2424RA3B4B8AC1P6)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In., White (G7B-WWX-SGN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, canvas (G14-CCW-PMA-3UNN)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV5)
- ZORO SELECT Pneumatic Wheel, 14 In, 565 lb (1NWV9)
- ZORO SELECT Caster Wheel, 7200 lb. Load Rate, 3" W (P-NMB-060X030/075K)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth (1NWU9)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94432 (94432)
- Zoro Select Caster Wheels