Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 8 In, 220 lb
Mfr # 1NWU2
Zoro # G1233775
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 3/8 in
- Load Rating Range 0 to 299 lb
- Load Rating 220 lb
- For Axle Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWU2
- Zoro # G1233775
- UPC # 190735406953
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 3/8 in |
For Axle Size | 1/2 in |
Hub Length | 3 in |
Bore Dia. | 1/2 in |
Fits Axle Dia. | 1/2" |
Tire Rim Dia. | 4 1/2 in |
Description
Pneumatic Wheel, 220 lb Load Rating, Sawtooth Tread, 8 in Wheel Dia., 2 3/8 in Wheel Width, For Axle Size 1/2 in, 2.80/2.50-4, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. (406P70)
- BIL-JAX Cat-A-Corner Squaring Brace - #6 - 7' L (0019-46-507)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A1E10B3C2P6)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV7)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV5)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU6)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU5)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- Zoro Select Pneumatic Wheels