Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 14 In, 565 lb
Mfr # 1NWV9
Zoro # G0347821
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 14 1/4 in
- Wheel Width 2 in
- Load Rating Range 300 to 999 lb
- Load Rating 565 lb
- For Axle Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWV9
- Zoro # G0347821
- UPC # 190735407110
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 14 1/4 in |
Wheel Width | 2 in |
For Axle Size | 3/4 in |
Hub Length | 4 1/2 in |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 9 in |
Fits Axle Dia. | 3/4" |
Description
Pneumatic Wheel, 565 lb Load Rating, Sawtooth Tread, 14 1/4 in Wheel Dia., 2 in Wheel Width, For Axle Size 3/4 in, 5.30/4.50-8, Standard Tire Rim Type, Center Mount Hub Position, 4 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 5/32 in. x 400 ft. Red Nylon Paracord 550 Rope - Type III Mil-Spec (644811TV)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- LYON Right Hand Lift Handle (NF6782MC)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (873-20)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV5)
- ZORO SELECT Solid Rubber Wheel, 440 lb. Load, Ribbed (VW 260/20K)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb (1NXA1)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb, Tread: Ribbed (1NWV8)
- Zoro Select Caster Wheels