Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 12 In. Dia, 445 lb
Mfr # 1NWV1
Zoro # G3230927
original price:
$26.35
5% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 1/4 in
- Wheel Width 1 7/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 445 lb
- For Axle Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWV1
- Zoro # G3230927
- UPC # 190735407035
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 12 1/4 in |
Wheel Width | 1 7/8 in |
For Axle Size | 3/4 in |
Hub Length | 4 1/2 in |
Bore Dia. | 3/4 in |
Fits Axle Dia. | 3/4" |
Tire Rim Dia. | 6 11/16 in |
Description
Pneumatic Wheel, 445 lb Load Rating, Sawtooth Tread, 12 1/4 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-6, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 4 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Knock Down Truck, 16 bu, blue vinyl (G16-BBX-KDA-3UNN)
- BULLDOG WINCH Hand Control, Truck for 10041x (20289)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-4)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU5)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU6)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth (1NWU9)
- ZORO SELECT Pneumatic Wheel, 8 In, 295 lb (1NWU3)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV2)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- HAMILTON Pneumatic Wheel 16X4.80-8 1Rb (W-164-PR-1)
- Zoro Select Caster Wheels